Motion
021342
Taper Shank Drill Bit - 209CO Series, Cobalt High Speed Steel Material, 21/32 in, 5-1/8 in Flute, 135 ° Point Angle, 9-3/4 in Overall Length
MI ITEM #01693076
MFR #021342
List Price$133.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Shank Drill Bit - 209CO Series, Cobalt High Speed Steel Material, 21/32 in, 5-1/8 in Flute, 135 ° Point Angle, 9-3/4 in Overall Length
MI ITEM #01693076
MFR #021342

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$133.93/each for your price

Overview

Mfr description
6000774 209CO DRILL BIT 21/32 #3MT SHANK

Specifications

  • Drill Bit Size
    21/32 in
  • Flute Length
    5-1/8 in
  • Material
    Cobalt High Speed Steel
  • Finish Coating
    Bronze Oxide
  • Taper Shank Size
    3MT
  • Point Angle
    135 °
  • Point Type
    Thinned Point
  • Parabolic Flutes
    No
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Overall Length
    9-3/4 in
  • Helix Angle
    21 to 34 °
  • Spiral Type
    Regular Spiral
  • Material Grade
    M35, M42
  • Series
    209CO
  • Specification
    ANSI
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text