Motion
021352
Taper Shank Drill Bit - 209CO Series, Cobalt High Speed Steel Material, 25/32 in, 6 in Flute, 135 ° Point Angle, 10-5/8 in Overall Length
Mi Item #01693085
MFR #021352
Price$187.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Shank Drill Bit - 209CO Series, Cobalt High Speed Steel Material, 25/32 in, 6 in Flute, 135 ° Point Angle, 10-5/8 in Overall Length
Mi Item #01693085
MFR #021352

Mfr description
6000783 209CO DRILL BIT 25/32 #3MT SHANK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$187.10/each

Specifications

Dimensions

  • Drill Bit Size
    25/32 in
  • Flute Length
    6 in
  • Helix Angle
    21 to 34 °
  • Overall Length
    10-5/8 in
  • Taper Shank Size
    3MT

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Bronze Oxide
  • Material
    Cobalt High Speed Steel
  • Material Grade
    M35, M42
  • Parabolic Flutes
    No
  • Point Angle
    135 °
  • Point Type
    Thinned Point
  • Series
    209CO
  • Specification
    ANSI
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Spiral Type
    Regular Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)