Motion
034145
Precision Twist Drill® Jobber Length Drill Bit - 2A Series, 14.5 mm, High Speed Steel Material, 114 mm Flute, 118 ° Point Angle, 169 mm OAL
MI ITEM #01694478
MFR #034145
Price$58.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Twist Drill® Jobber Length Drill Bit - 2A Series, 14.5 mm, High Speed Steel Material, 114 mm Flute, 118 ° Point Angle, 169 mm OAL
MI ITEM #01694478
MFR #034145

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$58.33/each

Specifications

Dimensions

  • Drill Bit Size  
    14.5 mm
  • Flute Length  
    114 mm
  • Overall Length  
    169 mm
  • Shank Diameter
    14.5 mm

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Parabolic Flutes
    No
  • Point Angle  
    118 °
  • Series
    2A
  • Specification
    DIN 338
  • Spiral Direction
    Right Hand Spiral

Overview

Mfr description
6000687 2A DRILL BIT 14.50MM JBR LNGTH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought