Motion
040005
Precision Twist Drill® Screw Machine Length Drill Bit - 5/64 in, High Speed Steel Material, 11/16 in Flute, 118 ° Point Angle, 1-11/16 in Overall Length
MI ITEM #01694717
MFR #040005
Your Price$2.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Twist Drill® Screw Machine Length Drill Bit - 5/64 in, High Speed Steel Material, 11/16 in Flute, 118 ° Point Angle, 1-11/16 in Overall Length
MI ITEM #01694717
MFR #040005

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$2.85/each(List $2.86)

Overview

Mfr description
5998532 R40 DRILL BIT 5/64 SCREW MACHINE

Specifications

  • Cutting Direction
    Right Hand Cut
  • Drill Bit Size
    5/64 in
  • Flute Length
    11/16 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Point Angle
    118 °
  • Parabolic Flutes
    No
  • Overall Length
    1-11/16 in
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Double Margin
    No
  • Shank Diameter
    5/64 in
  • Material Grade
    M2
  • Series
    R40
  • Specification
    ANSI
  • Spiral Direction
    Right Hand Spiral
  • UPC_NO
    086071400055

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text