Motion
040006
Precision Twist Drill® Screw Machine Length Drill Bit - 3/32 in, High Speed Steel Material, 3/4 in Flute, 118 ° Point Angle, 1-3/4 in Overall Length
MI ITEM #01694718
MFR #040006
Price$2.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Twist Drill® Screw Machine Length Drill Bit - 3/32 in, High Speed Steel Material, 3/4 in Flute, 118 ° Point Angle, 1-3/4 in Overall Length
MI ITEM #01694718
MFR #040006

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2.85/each

Specifications

Dimensions

  • Drill Bit Size
    3/32 in
  • Flute Length
    3/4 in
  • Overall Length
    1-3/4 in
  • Shank Diameter
    3/32 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Parabolic Flutes
    No
  • Point Angle
    118 °
  • Series
    R40
  • Shank Type
    Plain Round
  • Specification
    ANSI
  • Spiral Direction
    Right Hand Spiral
  • UPC_NO
    086071400062

Overview

Mfr description
5998638 R40 DRILL BIT 3/32 SCREW MACHINE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought