Motion
040017
Precision Twist Drill® Screw Machine Length Drill Bit - 17/64 in, High Speed Steel Material, 1-7/16 in Flute, 118 ° Point Angle, 2-5/8 in Overall Length
Mi Item #01694729
MFR #040017
Price$6.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Twist Drill® Screw Machine Length Drill Bit - 17/64 in, High Speed Steel Material, 1-7/16 in Flute, 118 ° Point Angle, 2-5/8 in Overall Length
Mi Item #01694729
MFR #040017

Mfr description
5998625 R40 DRILL BIT 17/64 SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.16/each

Specifications

Dimensions

  • Drill Bit Size
    17/64 in
  • Flute Length
    1-7/16 in
  • Overall Length
    2-5/8 in
  • Shank Diameter
    17/64 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Parabolic Flutes
    No
  • Point Angle
    118 °
  • Series
    R40
  • Shank Type
    Plain Round
  • Specification
    ANSI
  • Spiral Direction
    Right Hand Spiral
  • UPC_NO
    086071400178
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)