Motion
040022
Screw Machine Length Drill Bit - 11/32 in, High Speed Steel Material, 1-11/16 in Flute, 118 ° Point Angle, 3 in Overall Length
Mi Item #01694734
MFR #040022
Price$8.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 11/32 in, High Speed Steel Material, 1-11/16 in Flute, 118 ° Point Angle, 3 in Overall Length
Mi Item #01694734
MFR #040022

Mfr description
5998584 R40 DRILL BIT 11/32 SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.33/each

Specifications

Dimensions

  • Drill Bit Size
    11/32 in
  • Flute Length
    1-11/16 in
  • Overall Length
    3 in
  • Shank Diameter
    11/32 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Parabolic Flutes
    No
  • Point Angle
    118 °
  • Point Type
    Conventional
  • Series
    R40
  • Shank Type
    Plain Round
  • Specification
    ANSI
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • UPC_NO
    086071400222
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)