Motion
040031
Precision Twist Drill® Screw Machine Length Drill Bit - 31/64 in, High Speed Steel Material, 2-3/16 in Flute, 118 ° Point Angle, 3-11/16 in Overall Length
MI ITEM #01694743
MFR #040031
Your Price$16.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Twist Drill® Screw Machine Length Drill Bit - 31/64 in, High Speed Steel Material, 2-3/16 in Flute, 118 ° Point Angle, 3-11/16 in Overall Length
MI ITEM #01694743
MFR #040031

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16.38/each(List $18.84)

Overview

Mfr description
5998484 R40 DRILL BIT 31/64 SCREW

Specifications

  • Cutting Direction
    Right Hand Cut
  • Drill Bit Size
    31/64 in
  • Flute Length
    2-3/16 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Point Angle
    118 °
  • Parabolic Flutes
    No
  • Overall Length
    3-11/16 in
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Double Margin
    No
  • Shank Diameter
    31/64 in
  • Material Grade
    M2
  • Series
    R40
  • Specification
    ANSI
  • Spiral Direction
    Right Hand Spiral
  • UPC_NO
    086071400314

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text