Motion
040032
Precision Twist Drill® Screw Machine Length Drill Bit - 1/2 in, High Speed Steel Material, 2-1/4 in Flute, 118 ° Point Angle, 3-3/4 in Overall Length
MI ITEM #01694744
MFR #040032
Your Price$16.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Twist Drill® Screw Machine Length Drill Bit - 1/2 in, High Speed Steel Material, 2-1/4 in Flute, 118 ° Point Angle, 3-3/4 in Overall Length
MI ITEM #01694744
MFR #040032

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16.08/each(List $18.49)

Overview

Mfr description
5998570 R40 DRILL BIT 1/2 SCREW MACHINE

Specifications

  • Cutting Direction
    Right Hand Cut
  • Drill Bit Size
    1/2 in
  • Flute Length
    2-1/4 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Point Angle
    118 °
  • Parabolic Flutes
    No
  • Overall Length
    3-3/4 in
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Double Margin
    No
  • Shank Diameter
    1/2 in
  • Material Grade
    M2
  • Series
    R40
  • Specification
    ANSI
  • Spiral Direction
    Right Hand Spiral
  • UPC_NO
    086071400321

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text