Motion
040036
Precision Twist Drill® Screw Machine Length Drill Bit - 9/16 in, High Speed Steel Material, 2-1/2 in Flute, 118 ° Point Angle, 4 in Overall Length
MI ITEM #01694748
MFR #040036
Price$40.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Twist Drill® Screw Machine Length Drill Bit - 9/16 in, High Speed Steel Material, 2-1/2 in Flute, 118 ° Point Angle, 4 in Overall Length
MI ITEM #01694748
MFR #040036

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$40.71/each

Specifications

Dimensions

  • Drill Bit Size
    9/16 in
  • Flute Length
    2-1/2 in
  • Overall Length
    4 in
  • Shank Diameter
    9/16 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Parabolic Flutes
    No
  • Point Angle
    118 °
  • Series
    R40
  • Shank Type
    Plain Round
  • Specification
    ANSI
  • Spiral Direction
    Right Hand Spiral
  • UPC_NO
    086071400369

Overview

Mfr description
5998582 R40 DRILL BIT 9/16 SCREW MACHINE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought