Motion
040546
Screw Machine Length Drill Bit - 23/32 in, High Speed Steel Material, 3 in Flute, 118 ° Point Angle, 4-3/4 in Overall Length
MI ITEM #01694816
MFR #040546
Your Price$71.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 23/32 in, High Speed Steel Material, 3 in Flute, 118 ° Point Angle, 4-3/4 in Overall Length
MI ITEM #01694816
MFR #040546

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$71.37/each(List $71.41)

Overview

Mfr description
5998649 R40 DRILL BIT 23/32 SCREW

Specifications

  • Cutting Direction
    Right Hand Cut
  • Drill Bit Size
    23/32 in
  • Flute Length
    3 in
  • Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Point Angle
    118 °
  • Point Type
    Conventional
  • Parabolic Flutes
    No
  • Overall Length
    4-3/4 in
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Double Margin
    No
  • Shank Diameter
    23/32 in
  • Material Grade
    M2
  • Series
    R40
  • Specification
    ANSI
  • Spiral Direction
    Right Hand Spiral
  • UPC_NO
    086071405463

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text