Motion
040552
Precision Twist Drill® Screw Machine Length Drill Bit - 13/16 in, High Speed Steel Material, 3-3/8 in Flute, 118 ° Point Angle, 5-1/4 in Overall Length
Mi Item #01694822
MFR #040552
Price$92.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Twist Drill® Screw Machine Length Drill Bit - 13/16 in, High Speed Steel Material, 3-3/8 in Flute, 118 ° Point Angle, 5-1/4 in Overall Length
Mi Item #01694822
MFR #040552

Mfr description
5998602 R40 DRILL BIT 13/16 SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.62/each

Specifications

Dimensions

  • Drill Bit Size
    13/16 in
  • Flute Length
    3-3/8 in
  • Overall Length
    5-1/4 in
  • Shank Diameter
    13/16 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Parabolic Flutes
    No
  • Point Angle
    118 °
  • Series
    R40
  • Shank Type
    Plain Round
  • Specification
    ANSI
  • Spiral Direction
    Right Hand Spiral
  • UPC_NO
    086071405524
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)