Motion
040810
Precision Twist Drill® Screw Machine Length Drill Bit - 5/32 in, High Speed Steel Material, 1 in Flute, 135 ° Point Angle, 2-1/16 in Overall Length
MI ITEM #01694857
MFR #040810
Your Price$2.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Twist Drill® Screw Machine Length Drill Bit - 5/32 in, High Speed Steel Material, 1 in Flute, 135 ° Point Angle, 2-1/16 in Overall Length
MI ITEM #01694857
MFR #040810

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$2.93/each(List $3.38)

Overview

Mfr description
5999446 R40C DRILL BIT 5/32 SCREW

Specifications

  • Cutting Direction
    Right Hand Cut
  • Drill Bit Size
    5/32 in
  • Flute Length
    1 in
  • Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Point Angle
    135 °
  • Point Type
    Split Point
  • Parabolic Flutes
    No
  • Overall Length
    2-1/16 in
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Double Margin
    No
  • Shank Diameter
    5/32 in
  • Material Grade
    M2
  • Series
    R40C
  • Specification
    ANSI
  • Spiral Direction
    Right Hand Spiral
  • UPC_NO
    086071408105

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text