Motion
040831
Precision Twist Drill® Screw Machine Length Drill Bit - 31/64 in, High Speed Steel Material, 2-3/16 in Flute, 135 ° Point Angle, 3-11/16 in Overall Length
MI ITEM #01694878
MFR #040831
Price$18.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Twist Drill® Screw Machine Length Drill Bit - 31/64 in, High Speed Steel Material, 2-3/16 in Flute, 135 ° Point Angle, 3-11/16 in Overall Length
MI ITEM #01694878
MFR #040831

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$18.99/each

Specifications

Dimensions

  • Drill Bit Size
    31/64 in
  • Flute Length
    2-3/16 in
  • Overall Length
    3-11/16 in
  • Shank Diameter
    31/64 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Oxide
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Parabolic Flutes
    No
  • Point Angle
    135 °
  • Point Type
    Split Point
  • Series
    R40C
  • Shank Type
    Plain Round
  • Specification
    ANSI
  • Spiral Direction
    Right Hand Spiral
  • UPC_NO
    086071408310

Overview

Mfr description
5999443 R40C DRILL BIT 31/64 SCREW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought