Motion
041014
Screw Machine Length Drill Bit - #14, High Speed Steel Material, 1-1/8 in Flute, 118 ° Point Angle, 2-3/16 in Overall Length
MI ITEM #01694958
MFR #041014
List Price$3.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - #14, High Speed Steel Material, 1-1/8 in Flute, 118 ° Point Angle, 2-3/16 in Overall Length
MI ITEM #01694958
MFR #041014

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.96/each for your price

Overview

Mfr description
5998793 R41 DRILL BIT #14 SCREW MACHINE

Specifications

  • Cutting Direction
    Right Hand Cut
  • Drill Bit Size
    #14
  • Flute Length
    1-1/8 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Point Angle
    118 °
  • Point Type
    Conventional
  • Parabolic Flutes
    No
  • Overall Length
    2-3/16 in
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Double Margin
    No
  • Shank Diameter
    0.182 in
  • Material Grade
    M2
  • Series
    R41
  • Specification
    ANSI
  • Spiral Direction
    Right Hand Spiral
  • UPC_NO
    086071410146

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text