Motion
041337
Precision Twist Drill® Screw Machine Length Drill Bit - #37, Cobalt High Speed Steel Material, 13/16 in Flute, 135 ° Point Angle, 1-13/16 in Overall Length
MI ITEM #01695081
MFR #041337
Your Price$3.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Twist Drill® Screw Machine Length Drill Bit - #37, Cobalt High Speed Steel Material, 13/16 in Flute, 135 ° Point Angle, 1-13/16 in Overall Length
MI ITEM #01695081
MFR #041337

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.66/each(List $3.99)

Overview

Mfr description
5996073 M41CO DRILL BIT #37 SCREW

Specifications

  • Cutting Direction
    Right Hand Cut
  • Drill Bit Size
    #37
  • Flute Length
    13/16 in
  • Material
    Cobalt High Speed Steel
  • Finish Coating
    Bronze Oxide
  • Point Angle
    135 °
  • Point Type
    Split Point
  • Parabolic Flutes
    No
  • Overall Length
    1-13/16 in
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Double Margin
    No
  • Shank Diameter
    #37
  • Material Grade
    M35, M42
  • Series
    M41CO
  • Specification
    ANSI
  • Spiral Direction
    Right Hand Spiral
  • UPC_NO
    086071413376

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text