Motion
041353
Precision Twist Drill® Screw Machine Length Drill Bit - #53, Cobalt High Speed Steel Material, 5/8 in Flute, 135 ° Point Angle, 1-5/8 in Overall Length
MI ITEM #01695097
MFR #041353
Your Price$3.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Twist Drill® Screw Machine Length Drill Bit - #53, Cobalt High Speed Steel Material, 5/8 in Flute, 135 ° Point Angle, 1-5/8 in Overall Length
MI ITEM #01695097
MFR #041353

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.38/each(List $3.89)

Overview

Mfr description
5996142 M41CO DRILL BIT #53 SCREW

Specifications

  • Cutting Direction
    Right Hand Cut
  • Drill Bit Size
    #53
  • Flute Length
    5/8 in
  • Material
    Cobalt High Speed Steel
  • Finish Coating
    Bronze Oxide
  • Point Angle
    135 °
  • Point Type
    Split Point
  • Parabolic Flutes
    No
  • Overall Length
    1-5/8 in
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Double Margin
    No
  • Shank Diameter
    #53
  • Material Grade
    M35, M42
  • Series
    M41CO
  • Specification
    ANSI
  • Spiral Direction
    Right Hand Spiral
  • UPC_NO
    086071413536

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text