Motion
041825
Screw Machine Length Drill Bit - #25, High Speed Steel Material, 1 in Flute, 135 ° Point Angle, 2-1/16 in Overall Length
MI ITEM #01695204
MFR #041825
Your Price$3.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - #25, High Speed Steel Material, 1 in Flute, 135 ° Point Angle, 2-1/16 in Overall Length
MI ITEM #01695204
MFR #041825

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$3.22/each(List $3.51)

Overview

Mfr description
5998694 R41C DRILL BIT #25 SCREW MACHINE

Specifications

  • Cutting Direction
    Right Hand Cut
  • Drill Bit Size
    #25
  • Flute Length
    1 in
  • Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Sheeters Drill
    Sheeters (Single End)
  • Point Angle
    135 °
  • Point Type
    Split Point
  • Parabolic Flutes
    No
  • Overall Length
    2-1/16 in
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Double Margin
    No
  • Shank Diameter
    0.1495 in
  • Material Grade
    M2
  • Series
    R41C
  • Specification
    ANSI, NAS 907
  • Spiral Direction
    Right Hand Spiral
  • UPC_NO
    086071418258

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought