Motion
041829
Screw Machine Length Drill Bit - #29, High Speed Steel Material, 15/16 in Flute, 135 ° Point Angle, 1-15/16 in Overall Length
MI ITEM #01695208
MFR #041829
Your Price$2.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - #29, High Speed Steel Material, 15/16 in Flute, 135 ° Point Angle, 1-15/16 in Overall Length
MI ITEM #01695208
MFR #041829

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.72/each(List $3.13)

Overview

Mfr description
5998537 R41C DRILL BIT #29 SCREW MACHINE

Specifications

  • Cutting Direction
    Right Hand Cut
  • Drill Bit Size
    #29
  • Flute Length
    15/16 in
  • Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Sheeters Drill
    Sheeters (Single End)
  • Point Angle
    135 °
  • Point Type
    Split Point
  • Parabolic Flutes
    No
  • Overall Length
    1-15/16 in
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Double Margin
    No
  • Shank Diameter
    0.136 in
  • Material Grade
    M2
  • Series
    R41C
  • Specification
    ANSI, NAS 907
  • Spiral Direction
    Right Hand Spiral
  • UPC_NO
    086071418296

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought