Motion
042010
Precision Twist Drill® Screw Machine Length Drill Bit - J, High Speed Steel Material, 1-1/2 in Flute, 118 ° Point Angle, 2-11/16 in Overall Length
Mi Item #01695309
MFR #042010
Price$8.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Twist Drill® Screw Machine Length Drill Bit - J, High Speed Steel Material, 1-1/2 in Flute, 118 ° Point Angle, 2-11/16 in Overall Length
Mi Item #01695309
MFR #042010

Mfr description
5998932 R42 DRILL BIT J SCREW MACHINE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.11/each

Specifications

Dimensions

  • Drill Bit Size
    J
  • Flute Length
    1-1/2 in
  • Overall Length
    2-11/16 in
  • Shank Diameter
    J

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Parabolic Flutes
    No
  • Point Angle
    118 °
  • Series
    R42
  • Shank Type
    Plain Round
  • Specification
    ANSI
  • Spiral Direction
    Right Hand Spiral
  • UPC_NO
    086071420107
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)