Motion
042017
Precision Twist Drill® Screw Machine Length Drill Bit - Q, High Speed Steel Material, 1-11/16 in Flute, 118 ° Point Angle, 3 in Overall Length
MI ITEM #01695316
MFR #042017
List Price$10.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Twist Drill® Screw Machine Length Drill Bit - Q, High Speed Steel Material, 1-11/16 in Flute, 118 ° Point Angle, 3 in Overall Length
MI ITEM #01695316
MFR #042017

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.08/each for your price

Overview

Mfr description
5998953 R42 DRILL BIT Q SCREW MACHINE

Specifications

  • Cutting Direction
    Right Hand Cut
  • Drill Bit Size
    Q
  • Flute Length
    1-11/16 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Point Angle
    118 °
  • Parabolic Flutes
    No
  • Overall Length
    3 in
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Double Margin
    No
  • Shank Diameter
    Q
  • Material Grade
    M2
  • Series
    R42
  • Specification
    ANSI
  • Spiral Direction
    Right Hand Spiral
  • UPC_NO
    086071420176

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text