Motion
042018
Precision Twist Drill® Screw Machine Length Drill Bit - R, High Speed Steel Material, 1-11/16 in Flute, 118 ° Point Angle, 3 in Overall Length
MI ITEM #01695317
MFR #042018
Your Price$8.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Twist Drill® Screw Machine Length Drill Bit - R, High Speed Steel Material, 1-11/16 in Flute, 118 ° Point Angle, 3 in Overall Length
MI ITEM #01695317
MFR #042018

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.76/each(List $10.08)

Overview

Mfr description
5998955 R42 DRILL BIT R SCREW MACHINE

Specifications

  • Cutting Direction
    Right Hand Cut
  • Drill Bit Size
    R
  • Flute Length
    1-11/16 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Point Angle
    118 °
  • Parabolic Flutes
    No
  • Overall Length
    3 in
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Double Margin
    No
  • Shank Diameter
    R
  • Material Grade
    M2
  • Series
    R42
  • Specification
    ANSI
  • Spiral Direction
    Right Hand Spiral
  • UPC_NO
    086071420183

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text