Motion
042307
Precision Twist Drill® Screw Machine Length Drill Bit - G, Cobalt High Speed Steel Material, 1-7/16 in Flute, 135 ° Point Angle, 2-5/8 in Overall Length
Mi Item #01695332
MFR #042307
Price$10.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Twist Drill® Screw Machine Length Drill Bit - G, Cobalt High Speed Steel Material, 1-7/16 in Flute, 135 ° Point Angle, 2-5/8 in Overall Length
Mi Item #01695332
MFR #042307

Mfr description
5996661 M42CO DRILL BIT G SCREW MACHINE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.87/each

Specifications

Dimensions

  • Drill Bit Size
    G
  • Flute Length
    1-7/16 in
  • Overall Length
    2-5/8 in
  • Shank Diameter
    G

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Bronze Oxide
  • Material
    Cobalt High Speed Steel
  • Material Grade
    M35, M42
  • Parabolic Flutes
    No
  • Point Angle
    135 °
  • Point Type
    Split Point
  • Series
    M42CO
  • Shank Type
    Plain Round
  • Specification
    ANSI
  • Spiral Direction
    Right Hand Spiral
  • UPC_NO
    086071423078
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)