Motion
042814
Precision Twist Drill® Screw Machine Length Drill Bit - N, High Speed Steel Material, 1-5/8 in Flute, 135 ° Point Angle, 2-13/16 in Overall Length
MI ITEM #01695434
MFR #042814
Your Price$8.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Twist Drill® Screw Machine Length Drill Bit - N, High Speed Steel Material, 1-5/8 in Flute, 135 ° Point Angle, 2-13/16 in Overall Length
MI ITEM #01695434
MFR #042814

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$8.09/each(List $9.30)

Overview

Mfr description
5999398 R42C DRILL BIT N SCREW MACHINE

Specifications

  • Cutting Direction
    Right Hand Cut
  • Drill Bit Size
    N
  • Flute Length
    1-5/8 in
  • Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Point Angle
    135 °
  • Point Type
    Split Point
  • Parabolic Flutes
    No
  • Overall Length
    2-13/16 in
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Double Margin
    No
  • Shank Diameter
    N
  • Material Grade
    M2
  • Series
    R42C
  • Specification
    ANSI
  • Spiral Direction
    Right Hand Spiral
  • UPC_NO
    086071428141

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text