Motion
042821
Precision Twist Drill® Screw Machine Length Drill Bit - U, High Speed Steel Material, 1-13/16 in Flute, 135 ° Point Angle, 3-1/8 in Overall Length
MI ITEM #01695441
MFR #042821
Price$12.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Twist Drill® Screw Machine Length Drill Bit - U, High Speed Steel Material, 1-13/16 in Flute, 135 ° Point Angle, 3-1/8 in Overall Length
MI ITEM #01695441
MFR #042821

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$12.78/each

Specifications

Dimensions

  • Drill Bit Size
    U
  • Flute Length
    1-13/16 in
  • Overall Length
    3-1/8 in
  • Shank Diameter
    U

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Oxide
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Parabolic Flutes
    No
  • Point Angle
    135 °
  • Point Type
    Split Point
  • Series
    R42C
  • Shank Type
    Plain Round
  • Specification
    ANSI
  • Spiral Direction
    Right Hand Spiral
  • UPC_NO
    086071428219

Overview

Mfr description
5999038 R42C DRILL BIT U SCREW MACHINE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought