Motion
046036
Screw Machine Length Drill Bit - 9/16 in, Cobalt High Speed Steel Material, 2-1/2 in Flute, 135 ° Point Angle, 4 in Overall Length
MI ITEM #01695563
MFR #046036
List Price$82.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 9/16 in, Cobalt High Speed Steel Material, 2-1/2 in Flute, 135 ° Point Angle, 4 in Overall Length
MI ITEM #01695563
MFR #046036

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$82.06/each for your price

Overview

Mfr description
5996008 M40CO DRILL BIT 9/16 SCREW MACH

Specifications

  • Cutting Direction
    Right Hand Cut
  • Drill Bit Size
    9/16 in
  • Flute Length
    2-1/2 in
  • Material
    Cobalt High Speed Steel
  • Finish Coating
    Bronze Oxide
  • Sheeters Drill
    Sheeters (Single End)
  • Point Angle
    135 °
  • Point Type
    Split Point
  • Parabolic Flutes
    No
  • Overall Length
    4 in
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Double Margin
    No
  • Shank Diameter
    9/16 in
  • Material Grade
    M35, M42
  • Series
    M40CO
  • Specification
    ANSI
  • Spiral Direction
    Right Hand Spiral
  • UPC_NO
    086071460363

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text