Motion
046040
Screw Machine Length Drill Bit - 5/8 in, Cobalt High Speed Steel Material, 2-3/4 in Flute, 135 ° Point Angle, 4-1/4 in Overall Length
Mi Item #01695567
MFR #046040
Price$107.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 5/8 in, Cobalt High Speed Steel Material, 2-3/4 in Flute, 135 ° Point Angle, 4-1/4 in Overall Length
Mi Item #01695567
MFR #046040

Mfr description
5995994 M40CO DRILL BIT 5/8 SCREW MACH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$107.74/each

Specifications

Dimensions

  • Drill Bit Size
    5/8 in
  • Flute Length
    2-3/4 in
  • Overall Length
    4-1/4 in
  • Shank Diameter
    5/8 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Bronze Oxide
  • Material
    Cobalt High Speed Steel
  • Material Grade
    M35, M42
  • Parabolic Flutes
    No
  • Point Angle
    135 °
  • Point Type
    Split Point
  • Series
    M40CO
  • Shank Type
    Plain Round
  • Sheeters Drill
    Sheeters (Single End)
  • Specification
    ANSI
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • UPC_NO
    086071460400
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)