Motion
02-341551
02-341551 Hydraulic Axial Piston Pump - PVQ, 21.1 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #01695993
MFR #02-341551
Price$9,411.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02-341551 Hydraulic Axial Piston Pump - PVQ, 21.1 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #01695993
MFR #02-341551

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,411.83/each

Specifications

Dimensions

  • Inlet Port Size
    1.3125 in SAE O-Ring
  • Outlet Port Size
    1-5/16 in SAE O-Ring
  • Port Thread Size
    1-5/8–12 SAE;1-1/16–12 SAE

Details

  • Control Type
    Pressure Compensator
  • Displacement
    21.1 cm³/r
  • Displacement Type
    Open Circuit
  • Input Rotation
    Right Hand Rotation
  • Input Shaft Type
    Straight Keyed
  • Mounting Type
    2-Bolt SAE B Flange
  • Port Location
    Side Ported
  • Port Type
    Standard
  • Series
    PVQ

Overview

Mfr description
PVQ20B2RSS1S21CM712
  • Many PVQ pumps are available in a thru-drive configuration to accommodate a multitude of application and installation requirements
  • Quiet PVQs have excellent operating characteristics, and the pumps’ many control and mounting options allow choosing the optimum model for any application
  • Additionally, PVQs possess the same durability and long life characteristics expected of the best industrial products in today’s marketplace

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought