Motion
8611033
Hydraulic Gauge - 100 psi, 2 in Face Diameter, Lower Mount (LM), None - Dry Case Filled
MI ITEM #01696004
MFR #8611033
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 100 psi, 2 in Face Diameter, Lower Mount (LM), None - Dry Case Filled
MI ITEM #01696004
MFR #8611033

Mfr description
111.11 2 100PSI 1/4 L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Diameter
    2 in
  • Overall Depth
    29 mm

Details

  • Case Filling
    None - Dry Case
  • Case Material
    Brass, Steel
  • Connection Gender
    Male
  • Gauge Pressure Range
    100 psi
  • Gauge Type
    Pneumatic
  • Lens Material
    Polycarbonate
  • Max Operating Temperature
    +140 °F
  • Mounting Type
    Lower Mount (LM)
  • Thread Connection
    1/4 NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)