Motion
STN250
STN250 2 1/2 in. Size Hose Nipple (Plain. Steel) NPT Thread
MI ITEM #01696077
MFR #STN250
Your Price$14.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STN250 2 1/2 in. Size Hose Nipple (Plain. Steel) NPT Thread
MI ITEM #01696077
MFR #STN250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14.78/each(List $17.00)

Overview

Mfr description
STN250 2-1/2 KING NIPPLE

Specifications

  • Material
    Plain Steel
  • Size
    2 1/2
  • Manufacturer Upc Number
    822353032619
  • UPC_NO
    822353032619
  • Additional Details
    Applications: Agriculture, Construction
  • Type
    Hose Nipple
  • Weight
    1.74 lb
  • Working Pressure
    75 psi
  • Product Types
    Hose Nipple (Plain Steel) NPT Threads

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text