Motion
02853 SCOTCH HIGH PERF MASKING TAPE 232 TAN 18 MM X 54.999M

3M
02853 SCOTCH HIGH PERF MASKING TAPE 232 TAN 18 MM X 54.999M

Scotch® Masking Tape - 60.17 yd Long, 18 mm Wide, 6.3 mil Thick, Beige
Mi Item #01696108
MFR #02853 SCOTCH HIGH PERF MASKING TAPE 232 TAN 18 MM X 54.999M
Price$27.99/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02853 SCOTCH HIGH PERF MASKING TAPE 232 TAN 18 MM X 54.999M

Scotch® Masking Tape - 60.17 yd Long, 18 mm Wide, 6.3 mil Thick, Beige
Mi Item #01696108
MFR #02853 SCOTCH HIGH PERF MASKING TAPE 232 TAN 18 MM X 54.999M

Mfr description
02853 SCOTCH HIGH PERF MASKING TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Sticks immediately and resists lifting or curling for paint applications
  • Conforms and maintains integrity when formed around a corner
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.99/rl

Specifications

Dimensions

  • Length
    60.17 yd
  • Thickness
    6.3 mil
  • Weight
    0.359 lb
  • Width
    0.7 in

Details

  • Adhesion Strength
    37 oz-in
  • Adhesive Material
    Rubber
  • Application
    Paint Masking, Labelling, Temporary Holding, Patching
  • Backing Material
    Crepe Paper
  • Color
    Beige
  • Manufacturer Upc Number
    00021200028533
  • Max Operating Temperature
    +250 °F
  • UPC_NO
    00021200028533
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)