Motion
02982 SCOTCH GEN PURP MASKING TAPE 234 TAN 24 MM X 55M

3M
02982 SCOTCH GEN PURP MASKING TAPE 234 TAN 24 MM X 55M

Scotch® Masking Tape - 60.17 yd Long, 24 mm Wide, 5.9 mil Thick, Beige
MI ITEM #01696112
MFR #02982 SCOTCH GEN PURP MASKING TAPE 234 TAN 24 MM X 55M
Price$21.83/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02982 SCOTCH GEN PURP MASKING TAPE 234 TAN 24 MM X 55M

Scotch® Masking Tape - 60.17 yd Long, 24 mm Wide, 5.9 mil Thick, Beige
MI ITEM #01696112
MFR #02982 SCOTCH GEN PURP MASKING TAPE 234 TAN 24 MM X 55M

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$21.83/rl

Specifications

Dimensions

  • Length
    60.17 yd
  • Thickness
    5.9 mil
  • Weight
    0.437 lb
  • Width
    0.94 in

Details

  • Adhesion Strength
    34 oz-in
  • Adhesive Material
    Rubber
  • Application
    Non-critical paint masking,Medium temperature paint bake operations,Holding,protecting or bundling applications,General labeling,Light to medium duty attachment,General indoor use
  • Backing Material
    Crepe Paper
  • Color
    Beige
  • Manufacturer Stock Number
    70006319290
  • Manufacturer Upc Number
    00021200029820
  • Max Operating Temperature
    +250 °F
  • UPC_NO
    00021200029820

Overview

Mfr description
02982 SCOTCH GEN PURP MASKING TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Strong backing is easy to tear, yet resists slivering and provides one piece removal
  • Rubber adhesive provides instant adhesion and resists lifting or curling, yet still removes easily
  • Crepe paper backing conforms and maintains integrity when formed around a corner
  • Performs well in paint bake operations up to 250°F for 30 minutes
  • Manufactured without solvents for reduced environmental impact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought