Motion
4008

3M
4008

Double Sided Foam Tape - Acrylic Adhesive - White
Mi Item #01696117
MFR #4008
Price$712.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
4008

Double Sided Foam Tape - Acrylic Adhesive - White
Mi Item #01696117
MFR #4008

Mfr description
03388 DOUBLE COATED URETHANE FOAM TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Off-white, 0.125 in. (3.2 mm) open-cell, flexible urethane foam carrier
  • High shear adhesive with high temperature resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$712.40/each

Specifications

Dimensions

  • Length
    36 yd
  • Overall Length
    36 yd
  • Overall Thickness
    0.1220 in;3.10 mm
  • Overall Width
    3 in
  • Roll Width
    3.0000 in, 76 mm
  • Shelf Life
    24 months
  • Tensile Strength
    160 psi
  • Thickness
    1/8 in
  • Width
    3 in

Details

  • Adhesive Material
    Acrylic
  • Application
    Bonding
  • Backing Material
    Urethane
  • Color
    White
  • Density
    15 lb/ft³
  • Manufacturer Catalog Number
    4008
  • Manufacturer Stock Number
    7000047506
  • Manufacturer Upc Number
    00021200365980
  • Material
    Urethane
  • Max Operating Temperature
    104 °C, 220 °F
  • Mounting Type
    Double Coated
  • Number Of Pieces
    3
  • Operating Temperature Range
    Maximum of +220 °F
  • Product Type
    Double Sided Foam Tape
  • Series
    4008
  • Shape
    Roll
  • Standards Met
    ASTM D3654
  • Type
    Double Coated Urethane Foam Tape
  • UPC_NO
    00021200033889
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)