Motion
03397 DOUBLE COATED URETHANE FOAM TAPE 4004 OFF-WHITE 3"X18YD 1/4"

3M
03397 DOUBLE COATED URETHANE FOAM TAPE 4004 OFF-WHITE 3"X18YD 1/4"

3M™ Double Coated Urethane Foam Tape 4004, Off White, 3 in x 18 yd, 250 mil, 3 rolls per case
MI ITEM #01696119
MFR #03397 DOUBLE COATED URETHANE FOAM TAPE 4004 OFF-WHITE 3"X18YD 1/4"
List Price$804.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
03397 DOUBLE COATED URETHANE FOAM TAPE 4004 OFF-WHITE 3"X18YD 1/4"

3M™ Double Coated Urethane Foam Tape 4004, Off White, 3 in x 18 yd, 250 mil, 3 rolls per case
MI ITEM #01696119
MFR #03397 DOUBLE COATED URETHANE FOAM TAPE 4004 OFF-WHITE 3"X18YD 1/4"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$804.51/each for your price

Overview

Mfr description
03397 DOUBLE COATED URETHANE FOAM TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Off-white, 0.250 in. (6.4 mm) open-cell, semi-rigid urethane foam carrier
  • High shear adhesive with high temperature resistance
  • Durable foam is ideal for interior mounting applications
  • Thick foam dampens and prevents vibration and open-cell structure aids component cooling

Specifications

  • Adhesive Material
    Acrylic
  • Color
    White
  • Application
    Bonding
  • Width
    3 in
  • Length
    18 yd
  • Thickness
    1/4 in
  • Tensile Strength
    90 psi
  • Operating Temperature Range
    Maximum of +220 °F
  • Max Operating Temperature
    +220 °F
  • Manufacturer Upc Number
    00021200033971
  • Overall Length
    18 yd
  • UPC_NO
    00021200033971
  • Overall Thickness
    250 mm
  • Overall Width
    3 in
  • Product Type
    Double Sided Foam Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought