Motion
03774 SCOTCH PAINT MASKING TAPE 231/231A TAN 6 MM X 55 M 7.6 MIL

3M
03774 SCOTCH PAINT MASKING TAPE 231/231A TAN 6 MM X 55 M 7.6 MIL

Scotch® Masking Tape - 60.15 yd Long, 6 mm Wide, 7.6 mil Thick, Beige
MI ITEM #01696120
MFR #03774 SCOTCH PAINT MASKING TAPE 231/231A TAN 6 MM X 55 M 7.6 MIL
Your Price$13.26/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
03774 SCOTCH PAINT MASKING TAPE 231/231A TAN 6 MM X 55 M 7.6 MIL

Scotch® Masking Tape - 60.15 yd Long, 6 mm Wide, 7.6 mil Thick, Beige
MI ITEM #01696120
MFR #03774 SCOTCH PAINT MASKING TAPE 231/231A TAN 6 MM X 55 M 7.6 MIL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$13.26/rl(List $16.20)

Overview

Mfr description
03774 SCOTCH PAINT MASKING TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Rubber adhesive provides strong tack and adhesion, and resists lifting
  • Clean removal from many surfaces following multi-bake or high temperature bake
  • Smooth mini-crepe paper backing conforms and maintains integrity when formed around a corner
  • Strong backing is easy to tear, yet resists slivering and provides one-piece removal
  • Controlled unwind dispenses evenly, reducing fatigue

Specifications

  • Backing Material
    Crepe Paper
  • Adhesive Material
    Rubber
  • Length
    60.15 yd
  • Width
    0.23 in
  • Thickness
    7.6 mil
  • Application
    Protect From Paint Overspray in Painting,Masking Body Jig Barcode,On-Line Paint Repair Masking
  • Color
    Beige
  • Max Operating Temperature
    +300 °F
  • Adhesion Strength
    38 oz-in
  • Manufacturer Upc Number
    00021200037740
  • UPC_NO
    00021200037740
  • Weight
    0.128 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text