Motion
03954 SAFETY STRIPE TAPE 5700 BLACK/WHITE 3"X36YD 5.4 MIL

3M
03954 SAFETY STRIPE TAPE 5700 BLACK/WHITE 3"X36YD 5.4 MIL

3M™ Safety Stripe Vinyl Tape 5700, Black/White, 3 in x 36 yd, 5.4 mil, 12 Roll/Case
MI ITEM #01696125
MFR #03954 SAFETY STRIPE TAPE 5700 BLACK/WHITE 3"X36YD 5.4 MIL
List Price$191.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
03954 SAFETY STRIPE TAPE 5700 BLACK/WHITE 3"X36YD 5.4 MIL

3M™ Safety Stripe Vinyl Tape 5700, Black/White, 3 in x 36 yd, 5.4 mil, 12 Roll/Case
MI ITEM #01696125
MFR #03954 SAFETY STRIPE TAPE 5700 BLACK/WHITE 3"X36YD 5.4 MIL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$191.15/each for your price

Overview

Mfr description
03954 SAFETY STRIPE TAPE 5700
  • For industrial/occupational use only. Not for consumer sale or use.
  • Available in black and white stripes for safety and hazard marking
  • Unique stretch properties enable tape to remain stretched to conform to uneven surfaces without lifting and retracting
  • One-piece, clean removal from many surfaces which helps reduce clean-up and labor costs
  • Rubber adhesive provides excellent holding strength on many surfaces
  • Good solvent resistance for long service life
  • Quick application of tape eliminates prep work and clean-up processes associated with painting

Specifications

  • Color
    Multi-Color
  • Width
    3 in
  • Thickness
    5.4 mil
  • Product Type
    Barricade & Flagging Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text