Motion
04133 SCOTCH LABELGARD FILM TAPE 821 PINK 4"X72YD

3M
04133 SCOTCH LABELGARD FILM TAPE 821 PINK 4"X72YD

Scotch® Label Protection Tape 821, Pink, 4 in x 72 yd, 8 per case
MI ITEM #01696127
MFR #04133 SCOTCH LABELGARD FILM TAPE 821 PINK 4"X72YD
Price$79.81/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
04133 SCOTCH LABELGARD FILM TAPE 821 PINK 4"X72YD

Scotch® Label Protection Tape 821, Pink, 4 in x 72 yd, 8 per case
MI ITEM #01696127
MFR #04133 SCOTCH LABELGARD FILM TAPE 821 PINK 4"X72YD

Mfr description
04133 SCOTCH LABELGARD FILM TAPE 821
  • For industrial/occupational use only. Not for consumer sale or use.
  • Matte finish
  • Cuts easily and easy to dispense
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.81/rl

Specifications

Dimensions

  • Length
    72 yd
  • Tensile Strength
    12 in
  • Thickness
    2.5 mil
  • Weight
    1.23 lb
  • Width
    4 in

Details

  • Backing Material
    Acetate
  • Color
    Pink
  • Dispenser Type
    Manual
  • Elongation at Break
    15 %
  • Manufacturer Upc Number
    00021200041334
  • UPC_NO
    50021200041339

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)