Motion
471

3M
471

Lane Marking Tape - 2 in Width, 36 yd Length, 0.14 mm Thickness, Transparent Color
Mi Item #01696139
MFR #471
Price$90.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
471

Lane Marking Tape - 2 in Width, 36 yd Length, 0.14 mm Thickness, Transparent Color
Mi Item #01696139
MFR #471

Mfr description
04314 VINYL TAPE 471
  • For industrial/occupational use only. Not for consumer sale or use.
  • Available in a wide variety of vivid colors for diverse applications such as floor marking, paint masking, and surface protection
  • Unique stretch properties enable tape to remain stretched to conform to uneven surfaces without lifting and retracting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.77/each

Specifications

Dimensions

  • Length
    36 yd
  • Tensile Strength
    14 in
  • Thickness
    0.14 mm
  • Width
    2 in

Details

  • Adhesion Strength
    26 oz-in
  • Adhesive Type
    Rubber
  • Application
    Color Coding Tools & Equipment, Electroplating and Anodizing Processes, Fine Line Masking, Floor and Safety Marking, General Use Vinyl, Paint Masking, Safety & Hazard Marking, Sealing, Sealing Plate Edges Against Ink Penetration
  • Backing Material
    Vinyl
  • Color
    Transparent
  • Elongation at Break
    150 %
  • Manufacturer Upc Number
    00021200043147
  • Max Operating Temperature
    170 °F
  • Operating Temperature Range
    +40 to +170 °F
  • Product Type
    Lane Marking Tape
  • UPC_NO
    00021200043147
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)