Motion
231

3M
231

Scotch® Masking Tape - 55 m Long, 72 mm Wide, 7.6 mil Thick, Beige
Mi Item #01696144
MFR #231
Price$97.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
231

Scotch® Masking Tape - 55 m Long, 72 mm Wide, 7.6 mil Thick, Beige
Mi Item #01696144
MFR #231

Mfr description
04936 SCOTCH PAINT MASKING TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Rubber adhesive provides strong tack and adhesion, and resists lifting
  • Clean removal from many surfaces following multi-bake or high temperature bake
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$97.11/each

Specifications

Dimensions

  • Length
    55 m
  • Thickness
    7.6 mil
  • Weight
    1.543 lb
  • Width
    72 mm

Details

  • Adhesion Strength
    38 oz-in
  • Application
    Depainting, Painting
  • Backing Material
    Crepe Paper
  • Color
    Beige
  • Max Operating Temperature
    +300 °F
  • UPC_NO
    00021200049361
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)