Motion
06468 VINYL TAPE 471 GREEN 3"X36YD

3M
06468 VINYL TAPE 471 GREEN 3"X36YD

3M™ Vinyl Tape 471, Green, 3 in x 36 yd, 5.2 mil, 12 rolls per case
MI ITEM #01696152
MFR #06468 VINYL TAPE 471 GREEN 3"X36YD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06468 VINYL TAPE 471 GREEN 3"X36YD

3M™ Vinyl Tape 471, Green, 3 in x 36 yd, 5.2 mil, 12 rolls per case
MI ITEM #01696152
MFR #06468 VINYL TAPE 471 GREEN 3"X36YD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06468 VINYL TAPE 471
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Width
    3 in
  • Length
    36 yd
  • Thickness
    5.2 mil
  • Color
    Green
  • Product Type
    Lane Marking Tape
  • Adhesion Strength
    23 oz-in
  • Elongation at Break
    130 %
  • Tensile Strength
    14 in
  • Operating Temperature Range
    +40 to +170 °F
  • Backing Material
    Vinyl
  • Manufacturer Upc Number
    00021200064685
  • UPC_NO
    00021200064685

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text