Specifications
Dimensions
- Max Tape Core Diameter3 in
- Maximum Tape Width3/4 in
Details
- For Use WithMasking Paper, Masking Tape
- Manufacturer Upc Number00021200068645
- Package Quantity1
- Tape IncludedTape Not Included
- TypeHand Held
- UPC_NO00021200068645
Help us improve this product