Motion
7000031087 SCOTCH FILAMENT TAPE HAND DISPENSER H10 PN6910 1"

3M
7000031087 SCOTCH FILAMENT TAPE HAND DISPENSER H10 PN6910 1"

Scotch® Filament Tape Hand Dispenser H10, PN6910, 1 in, 6 per case
Mi Item #01696157
MFR #7000031087 SCOTCH FILAMENT TAPE HAND DISPENSER H10 PN6910 1"
Price$83.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000031087 SCOTCH FILAMENT TAPE HAND DISPENSER H10 PN6910 1"

Scotch® Filament Tape Hand Dispenser H10, PN6910, 1 in, 6 per case
Mi Item #01696157
MFR #7000031087 SCOTCH FILAMENT TAPE HAND DISPENSER H10 PN6910 1"

Mfr description
7000031087 SCOTCH FILAMENT TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Comfortable control and easy one-hand operation
  • Built specifically to dispense narrow tapes ranging from 1/2 inch to 1 inch in width
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.07/each

Specifications

Dimensions

  • Maximum Tape Width
    1 in

Details

  • Color
    Gray
  • For Use With
    Filament Tape
  • Manufacturer Upc Number
    00021200069109
  • Material
    Plastic
  • Package Quantity
    6
  • Tape Included
    Tape Not Included
  • Type
    Hand Held
  • UPC_NO
    50021200069104
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)