1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
06923 SCOTCH LABEL PROTECTION DISPENSER M707 4"
Scotch® Label Protection Tape Dispenser M707, 4 in, 6/Case
MI ITEM #
01696158
MFR #
06923 SCOTCH LABEL PROTECTION DISPENSER M707 4"
Price
$392.36
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Tape Dispensers and Accessories
Tape Dispensers
3M 06923 SCOTCH LABEL PROTECTION DISPENSER M707 4"
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
06923 SCOTCH LABEL PROTECTION DISPENSER M707 4"
Scotch® Label Protection Tape Dispenser M707, 4 in, 6/Case
MI ITEM #
01696158
MFR #
06923 SCOTCH LABEL PROTECTION DISPENSER M707 4"
Mfr description
06923 SCOTCH LABEL PROTECTION DISPENSER
For industrial/occupational use only. Not for consumer sale or use.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$392
.36
/each
Add to Cart
Specifications
Dimensions
Maximum Tape Width
4 in
Details
Color
Gray
For Use With
Shipping Label
Manufacturer Upc Number
00021200069239
Material
Metal
Package Quantity
6
Tape Included
Tape Not Included
Type
Pull and Cut
UPC_NO
00021200069239
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items