Specifications
Dimensions
- Maximum Tape Width1 in
Details
- ColorBeige
- For Use WithSealing Tape
- Manufacturer Upc Number00021200069246
- Package Quantity3
- Tape IncludedTape Not Included
- TypePull and Cut
- UPC_NO00021200069246
Help us improve this product