Motion
06925 SCOTCH BOX SEALING TAPE DISPENSER H122 2"

3M
06925 SCOTCH BOX SEALING TAPE DISPENSER H122 2"

Scotch® Box Sealing Tape Dispenser H122, 2 in, 6 per case
Mi Item #01696160
MFR #06925 SCOTCH BOX SEALING TAPE DISPENSER H122 2"
Price$107.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06925 SCOTCH BOX SEALING TAPE DISPENSER H122 2"

Scotch® Box Sealing Tape Dispenser H122, 2 in, 6 per case
Mi Item #01696160
MFR #06925 SCOTCH BOX SEALING TAPE DISPENSER H122 2"

Mfr description
06925 SCOTCH BOX SEALING TAPE DISPENSER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Lightweight, compact hand dispenser
  • Dispenses any box sealing tape up to 2 inch (48 mm) width on a 3 inch (76.2 mm) core
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$107.76/each

Specifications

Dimensions

  • Maximum Tape Width
    2 in

Details

  • Color
    Gray
  • For Use With
    Sealing Tape
  • Manufacturer Upc Number
    00021200069253
  • Material
    Plastic
  • Package Quantity
    6
  • Tape Included
    Tape Not Included
  • Type
    Hand Held
  • UPC_NO
    00021200069253
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)