Motion
06947 SCOTCH POUCH TAPE 8240 5"X6"

3M
06947 SCOTCH POUCH TAPE 8240 5"X6"

Scotch® Pouch Tape 8240, 5 in x 6 in, 8 rolls per case (500 pouches/roll)
MI ITEM #01696166
MFR #06947 SCOTCH POUCH TAPE 8240 5"X6"
List Price$93.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06947 SCOTCH POUCH TAPE 8240 5"X6"

Scotch® Pouch Tape 8240, 5 in x 6 in, 8 rolls per case (500 pouches/roll)
MI ITEM #01696166
MFR #06947 SCOTCH POUCH TAPE 8240 5"X6"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$93.91/each for your price

Overview

Mfr description
06947 SCOTCH POUCH TAPE 8240 5"X6"
  • For industrial/occupational use only. Not for consumer sale or use.
  • 5” x 6”, easily dispensed roll of pressure sensitive pouch tapes with a sticky border and a printed, non-tack center section
  • Designed with printed message: "DOCUMENTS ENCLOSED"
  • Improve throughput by up to 40% by pairing with companion dispensers M797 and M727.
  • Strong film backing provides moisture
  • and abrasion-resistant barrier to withstand the rigors of shipping
  • Aggressive synthetic rubber adhesive provides excellent adhesion to various surfaces and prevents rubbing-off to reduce chance of lost or delayed packages
  • Conformable film backing accommodates bulky and curved shipping parcels and substrates
  • 500 pouches/roll

Specifications

  • Adhesive Material
    Rubber Resin
  • Backing Material
    Polypropylene
  • Color
    Transparent
  • Elongation at Break
    160 %
  • Application Length
    6 in
  • Application Width
    5 in
  • Tensile Strength
    30 in
  • Length
    6 in
  • Width
    5 in
  • Thickness
    2.5 mil
  • Sheet Quantity
    500
  • Manufacturer Upc Number
    00021200069475
  • UPC_NO
    00021200069475
  • Material
    polypropylene
  • Package Quantity
    500
  • Weight
    1.468 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text