Motion
06953 SCOTCH FILAMENT TAPE HAND DISPENSER H12 PN6953 1"

3M
06953 SCOTCH FILAMENT TAPE HAND DISPENSER H12 PN6953 1"

Scotch® Filament Tape Hand Dispenser H12, PN6953, 1 in, 6 per case
Mi Item #01696167
MFR #06953 SCOTCH FILAMENT TAPE HAND DISPENSER H12 PN6953 1"
Price$86.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06953 SCOTCH FILAMENT TAPE HAND DISPENSER H12 PN6953 1"

Scotch® Filament Tape Hand Dispenser H12, PN6953, 1 in, 6 per case
Mi Item #01696167
MFR #06953 SCOTCH FILAMENT TAPE HAND DISPENSER H12 PN6953 1"

Mfr description
06953 SCOTCH FILAMENT TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Comfortable control and easy one-hand operation for tension aided taping
  • Built specifically to dispense narrow tapes up to 1 inch in width
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$86.24/each

Specifications

Dimensions

  • Maximum Tape Width
    1 in

Details

  • Color
    Gray
  • For Use With
    Filament Tape
  • Manufacturer Upc Number
    00021200069536
  • Material
    Plastic
  • Package Quantity
    6
  • Tape Included
    Tape Not Included
  • Type
    Hand Held
  • UPC_NO
    00021200069536
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)