Motion
07283 PTFE FILM TAPE 5490 GRAY 2"X36YD 3.5 MIL

3M
07283 PTFE FILM TAPE 5490 GRAY 2"X36YD 3.5 MIL

3M™ PTFE Film Tape 5490, Brown, 2 in x 36 yd, 3.7 mil, 6 rolls per case
Mi Item #01696170
MFR #07283 PTFE FILM TAPE 5490 GRAY 2"X36YD 3.5 MIL
Price$510.80/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
07283 PTFE FILM TAPE 5490 GRAY 2"X36YD 3.5 MIL

3M™ PTFE Film Tape 5490, Brown, 2 in x 36 yd, 3.7 mil, 6 rolls per case
Mi Item #01696170
MFR #07283 PTFE FILM TAPE 5490 GRAY 2"X36YD 3.5 MIL

Mfr description
07283 PTFE FILM TAPE 5490 GRAY
  • For industrial/occupational use only. Not for consumer sale or use.
  • Non-stick PTFE film provides an exceptionally slick surface for easy clean-up
  • Silicone adhesive provides clean removal from a variety of surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$510.80/rl

Specifications

Dimensions

  • Length
    36 yd
  • Roll Width
    1-1/2 in
  • Thickness
    3.7 mil
  • Weight
    0.725 lb
  • Width
    2 in

Details

  • Adhesion Strength
    27 oz/in
  • Adhesive Material
    Silicone
  • Application
    Pipe Sealing
  • Color
    Brown
  • Manufacturer Stock Number
    70016054192
  • Manufacturer Upc Number
    00021200072833
  • Material
    Extruded PTFE
  • Max Operating Temperature
    500 °F
  • Operating Temperature Range
    -65 to +500 °F
  • Series
    5490
  • Shape
    Continuous Strip
  • Standards Met
    ASM-T D3330, D3759, D3652
  • UPC_NO
    00021200072833
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)