Motion
7010330856 STANDARD ABRASIVES SURFACE CONDITIONING FE BELT 885107, 3/4 IN X

3M
7010330856 STANDARD ABRASIVES SURFACE CONDITIONING FE BELT 885107, 3/4 IN X

Standard Abrasives™ Surface Conditioning FE Belt 885107, 3/4 in x 20-1/2 in CRS, 10 per case
MI ITEM #01696171
MFR #7010330856 STANDARD ABRASIVES SURFACE CONDITIONING FE BELT 885107, 3/4 IN X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010330856 STANDARD ABRASIVES SURFACE CONDITIONING FE BELT 885107, 3/4 IN X

Standard Abrasives™ Surface Conditioning FE Belt 885107, 3/4 in x 20-1/2 in CRS, 10 per case
MI ITEM #01696171
MFR #7010330856 STANDARD ABRASIVES SURFACE CONDITIONING FE BELT 885107, 3/4 IN X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010330856 STANDARD ABRASIVES SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • High edge durability and flexibility
  • Designed for blending and deburring on ferrous metals, stainless steel, and high nickel/chrome alloys
  • Aluminum Oxide on FE material provides high initial and extended cut rate
  • Most efficient on ferrous materials when high contact pressure and stock removal are required
  • Open web responds to surface irregularities and minimizes gouging of the part
  • Non-woven construction provides for long life, flexibility, heat-resistance and consistent cut rate
  • Suitable for low-stretch applications

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00051115364518
  • UPC_NO
    00051115364518
  • Overall Length
    20.5 in
  • Overall Width
    0.75 in
  • Color
    Brown

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text