Motion
7010330858

3M
7010330858

Sanding & Finishing Belt - Aluminum Oxide Material, 48.0000 in Belt Length, 6.0000 in Belt Width
MI ITEM #01696172
MFR #7010330858
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010330858

Sanding & Finishing Belt - Aluminum Oxide Material, 48.0000 in Belt Length, 6.0000 in Belt Width
MI ITEM #01696172
MFR #7010330858

Mfr description
7010330858 STANDARD ABRASIVES SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • High edge durability and flexibility
  • Designed for blending and deburring on ferrous metals, stainless steel, and high nickel/chrome alloys
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Length
    48 in
  • Belt Width
    6 in
  • Overall Length
    48 in
  • Overall Width
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Cleaning, Deburring, Finishing, Grinding, Surface Preparation
  • Backing Material
    Scrim
  • Color
    Brown
  • Grade
    Coarse
  • Manufacturer Upc Number
    00051115364723
  • Package Quantity
    5
  • Product Types
    FE Belt
  • UPC_NO
    00051115364723

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)